Shop All Box, I-Beam, and Torpedo Levels
Kapro
176 Maxpro Magnetic Heavy Duty 24" I-Beam w/45° Vial
Mfr # 176-82-24
Zoro # G402669857
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy 0.001"/"
- Color Silver
- Width 2.25"
- Application Carpentry, construction, cabinetry, plumbing, home improvement
Product Information
- Brand Kapro
- MFR # 176-82-24
- Zoro # G402669857
- UPC # 739632723918
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 2.25" |
Height | 1" |
Details
Description
The 176 MaxPro I-Beam leads the way in professional levels. Coming in an array of sizes to fit any job, the user is provided with unparalleled accuracy and ease of reading. Outfitted with our patented Plumb Site Dual-View vial, users are provided with the traditional side view of the plumb vial and the unique ability to view plumb from the front. Experience ease of reading with a top-down view of our vial, accurate at 1 mm/m. Best of all, the 176 features a magnetic bottom surface to ensure maximum accuracy and stability while leveling.
Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 176 MaxPro will get the job done right.
Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 176 MaxPro will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- MILWAUKEE TOOL Milwaukee® 48-89-2774 3/8" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2774)
- ZORO SELECT Vibration Isolator, 180 Lb Max, M10 x 1.50 (2NPF4)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- KAPRO 229 Magnetic Toolbox Level 9" (229-32-B)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- KAPRO 176 Maxpro Magnetic Heavy Duty 48" I-Beam w/45° Vial (176-82-48)
- KAPRO 985M Apollo Magnetic Door Jamb Set 78" and 32" (985M-X-JMB)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- Kapro Box, I-Beam, and Torpedo Levels