
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
275-08
Zoro #
G502667593
UPC #
739632430014
Country of Origin
China
Dimensions
Length (In.)
4.1"
Width (In.)
0.3"
Height
1.8"
Details
Item
Carpenter's Pencil Sharpener
Color
Red
Housing Material
Plastic
Type
Sharpener
For Use With
Carpenter's Pencils
Features
Built-In Emery Board, Pre-Cast Hole for Keychain
Application
Sharpen Carpenter'S Pencils
Description
A reliable staple for carpentry work, this pencil sharpener has a built-in emery board for fine sharpening, a durable plastic body, and works on most types of carpenter’s pencils.
*Pencils are NOT included.
*Pencils are NOT included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.