Zoro Homepage

275S Carpenter Pencil Sharpener & Pencil Set

  • Mfr # 275S

  • Zoro # G202667589


product price: $9.19
/ea

Key Features

Color
Red
Housing Material
Wood, plastic
Width (In.)
1"
Length (In.)
2.6"
Type
Pencil Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275S
Zoro #
G202667589
UPC #
739632430007
Country of Origin
China

Dimensions

Width (In.)
1"
Length (In.)
2.6"
Height
3.2"

Details

Item
Carpenter Pencil + Sharpener Set
Color
Red
Housing Material
Wood, plastic
Type
Pencil Set
Features
Emery Board
Includes
(3) Carpenter's Pencils, (1) Pencil Sharpener
Application
Carpentry, Construction, Cabinetry, Plumbing, Home Improvement

Description

A reliable staple for carpentry work, this pencil sharpener has a built-in emery board for fine sharpening, a durable plastic body, and works on most types of carpenter’s pencils. Comes with 3 pencils.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.