Metal Marker Refill, Medium Tip, Silver Color Family, 6 PK
Mfr # 96007
Zoro # G2611655
product price:Â $8.15
/pk 6, $1.36/eaKey Features
Color
Silver
Tip Material
Lead
Marking Tip Shape
Round
Tip Size
1/8 in
Marker Type
Temporary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96007
Zoro #
G2611655
UPC #
048615960074
Country of Origin
Japan
Dimensions
Tip Size
1/8 in
Tip Size Group
Medium
Details
Color
Silver
Item
Metal Marker Refill
Tip Material
Lead
Marking Tip Shape
Round
Marker Type
Temporary
Features
Unique Reflective Lead is More Visible Through a Welder's Filter Plate and will Not Rub, Burn or Blow Off Like Soapstone, Marks on All Metal Surfaces Including Oily or Wet, For Use with 1XEG4
Actuation Type
Mechanical Pencil
Marking Tool Product Group
Industrial Markers
Standards
OSHA
Series
Silver-Streak
Compatible Surfaces
Metal
Maximum Application Temperature
150 Degrees F
Pigment Material
Lead
Color Family
Silvers
Application Temp. Range
0 Degrees F to 150 Degrees F
NSF Registered
No
Description
Metal Marker Refill, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.