Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kapro 341 Mini Magnetic Post Level 341

341 Mini Magnetic Post Level (Discontinued)

  • Mfr # 341
  • Zoro # G602638660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
341
Zoro #
G602638660
UPC #
739632721433
Country of Origin
China

Dimensions

Length
5"
Width
3.2"
Height
4"

Details

Accuracy
0.001"/"
Color
Red
Features
Fixed
Includes
(1) Post level, (1) Elastic Strap
Application
Level posts, signs, fences, mailboxes, etc.
Magnetic/Nonmagnetic
Magnetic
Number of Level Vials
3
Material
Plastic
Vial Type
Cylindrical
Item
Post level
Adjustable
No

Description

Kapro 341 magnetic post level is used for leveling and plumbing posts, posts, flagpoles, pipes, railings and decks using one tool and keeping your hands free to do the job.
Kapro 341 is made of rugged polymeric casting, it is equipped with strong magnets and a unique heavy-duty dedicated rubber strap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.