883 Green PROLASER 3D Three line Laser, 360 Deg Beams, IP65

  • Mfr # 883N-Green

  • Zoro # G421735625


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883N-Green
Zoro #
G421735625
UPC #
739632724212
Country of Origin
China

Description

Take your craft to the next level with 360 Deg lasers. The Kapro 883 GREEN 3D Laser has three beam lines, completely unrestricted due to to its unique design. 360 Deg is perfect for leveling and layout applications. It projects three 360 Deg laser lines that can cover a full room layout. Its indoor range reaches 100' (30 m), and has an impressive outdoor range of 230' (70m). The Kapro 883 GREEN is equipped with a rechargeable battery and can also work on 4 AA batteries. The pulse mode allows for outdoor use with a detector. (Kapro 894-04 sold separately) Its green lasers are up to 8X more visible than the traditional red ones. The Kapro 883 GREEN comes with an adjustable magnetic bracket with 1/4" and 5/8" thread in a hard-shell case. From flooring and drywall, to leveling slopes and installing ceilings, the applications of the Kapro 883 GREEN are as wide as you need them to be.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.