Zoro Homepage

886-48 Tripod for Laser Level

  • Mfr # 886-48

  • Zoro # G802638569


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Height Hand Crank, Inlaid Bullseye Level
Color
Silver
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Length (In.)
8"
For Use With
Laser Levels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886-48
Zoro #
G802638569
UPC #
739632111111
Country of Origin
China

Dimensions

Length (In.)
8"
Height
48 in
Width
7.6 in
Max Height
7.6 ft
Thread Size
5/8 in

Details

Item
Tripod
Features
Adjustable Height Hand Crank, Inlaid Bullseye Level
Color
Silver
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Type
7.6' Tripod
For Use With
Laser Levels
Material
Metal

Description

The 886-48 Tripod for Lasers stands tall with its supreme extendable legs reaching up to 7.6 feet (2.32 m). This is a professional grade tripod for the craftsman. It has a manual crank for control of the height of the unit and an inlaid bulls eye level. This tripod stands firm with its multiple locking clips to secure the height and legs, ensuring an accurate read every time. It offers the user a scale and Kapro vial for impressive precision. It is universally compatible with all Kapro lasers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.