Zoro Homepage

995 VULCAN 48" The next Generation in Box Levels

  • Mfr # 995-41X-48

  • Zoro # G902638599


product price: $60.59
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
1.3"
Features
Plumb-Site Magnified Vial
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995-41X-48
Zoro #
G902638599
UPC #
739632721631
Country of Origin
China

Dimensions

Length
48"
Width
1.3"
Height
2.6"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Plumb-Site Magnified Vial
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Magnetic/Nonmagnetic
Nonmagnetic
Number of Level Vials
3
Type
Box Beam
Item
Level
Material
Aluminum
Vial Type
Solid Acrylic
Standards
VPA Certified
Number of Milled Surfaces
2

Description

Experience the ultimate in Kapro tough. The 995 Vulcan is designed for the utmost durability while offering all the state of the art features that make your work easier, quicker, and more accurate. It features the highest accuracy of < 0.0005 in/in (0.5 mm/m), and was state of the art VPA tested and certified in Germany. Unlike most levels on the market, Kapro vials are hand calibrated and guaranteed for accuracy for life. With 3 solid acrylic shockproof vials, you'll get a precise read every time. The Vulcan offers 1 magnified horizontal vial for ease of reading, 1 vertical vial, and 1 Plumb Site Dual-View vial. Our patented innovation means that you can read the vial traditionally from the side, or top-down plumb. Say goodbye to twisting or craning your neck for a good view.
The 995 is fully reversible for quick floor to ceiling usage with the same phenomenal accuracy. It has 2 finely milled surface for the most precise read possible, a v-groove base for pipe work, and a wall-grip feature for easy one handed use. This fantastic level comes in the widest array of lengths for any job, from 24" to a staggering 96".
All of it's impressive features are house in a heavy duty reinforced profile with shock absorbing rubber ends caps designed to take falls and hard work.
The Vulcan is built as tough as you are.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.