
Kapro 446 High Definition Anodized Rafter Square - 12in
Mfr # 446-12
Zoro # G211898172
product price: $32.55
/eaKey Features
Material
Anodozied Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
446-12
Zoro #
G211898172
UPC #
739632724427
Country of Origin
United States
Details
Material
Anodozied Aluminum
Type
12" Rafter Square
Description
Introducing Kapro's first 12in rafter square. Like its predecessor, the Kapro 446-7, the 446-12 has a solid aluminum body, but it is also fully anodized for greater durability, accuracy, and corrosion resistance.The marking are permanently laser etched for longevity and very easy to see. A convenient conversion table is printed on the back of the square, and also functions as a 0degrees-90degrees protractor scale.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.