
Kapro 447 Anodized Mason's Square - 8.5in
Mfr # 447-9
Zoro # G711898214
product price: $27.15
/eaKey Features
Material
Anodozied Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447-9
Zoro #
G711898214
UPC #
739632724939
Country of Origin
United States
Details
Material
Anodozied Aluminum
Type
9" Mason Rafter Square
Description
Meet Kapros newest innovation. Weve taken our popular anodized rafter square and tripled its measuring capabilities with 3 masonry specific scales, including:Standard masonry rule standard spacingModular masonry rule layout of commercial masonryOversized masonry rule oversized spacingThe Kapro 477 MASON SQUARE is ideal for beginning laying out at the base of the wall and tough to reach locations. Keep handy residential and commercial masonry formulas at your fingertips with conversion charts on both sides of the square.This 8.5in anodized aluminum tool has scribe indicators at 0.25in increments, a pivot point to layout rake angles, and a 90degrees layout for hypotenuse for finding plumb easily. In addition, its size is ideal for marking CMU and all masonry cuts. That means you can use to cut on full 8in masonry blocks.The Kapro 477 MASON SQUAREs unique size and layout allow masonry professionals to read the markings in tight spaces, and its anodized profile resists wear and corrosion caused by dirt and mud like standard rulers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.