Zoro Homepage

Kapro 448 Compact Anodized Square - 4in

  • Mfr # 448-4

  • Zoro # G911898212


product price: $12.99
/ea

Key Features

Material
Anodozied Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448-4
Zoro #
G911898212
UPC #
739632724724
Country of Origin
United States

Details

Material
Anodozied Aluminum
Type
4" Rafter Square

Description

The Kapro 448 Compact Square is the latest addition to Kapros exceptional lineup of high-quality measuring tools. Despite its size, this tool provides a range of capabilities that will allow for easier measurements for various applications. With laser marked increments and a solid anodized aluminum body, this square is built to last. In addition to the scribe bar that allows for parallel line markings at 1/8 increments, it offers a unique L shaped ruler that allows for quick parallel line marking at 1/4, 1/2, 1 and 1 1/4. With built in angle markings and 3/8 drill guide hole, the 448 is truly a must have for any professional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.