This item is Discontinued.

Kapsco Moto Kapsco Moto LIFT-7015 Krator 4643 Replacement Trunk Lid; Black - 2 Piece LIFT-7015

Kapsco Moto LIFT-7015 Krator 4643 Replacement Trunk Lid; Black - 2 Piece (Discontinued)

  • Mfr # LIFT-7015
  • Zoro # G403996334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIFT-7015
Zoro #
G403996334
UPC #
698056835860
Country of Origin
China

Description

Features
  • Krator Lift Supports - High Strength Gas Filled Cylinders
  • Lifts and Hold Open Trunks, Hoods, Hatches, Liftgates, Etc.
  • High Pressure Gas Filled Lift Supports
  • Smooth Operation in all Temperature Extremes
  • Krator Gas Charged Lift Supports can be Installed in Minutes
  • 2 Piece
Fitment
  • 1994-2004 Ford Mustang Trunk Lid
Package Includes
  • 2x Lift Supports
Specifications
  • Color: Black
  • Working Temperature: Minus 20 deg F to 176 deg F
  • Cylinder Diameter: 15 mm
  • Rod Diameter: 6 mm
  • Force Output: 173N
  • Compressed Length: 11.55"
  • Extended Length: 19.10"
  • Placement on Vehicle: Vehicle Dependant See Below
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.