Kapsco Moto TCBC-0612 1.0A 12 to 6V Smart Battery Trickle Charger Maintainer
Mfr # TCBC-0612
Zoro # G804139057
Product Information
- Brand Kapsco Moto
- MFR # TCBC-0612
- Zoro # G804139057
- UPC # 698056816005
- Country of Origin China
- Category Automotive Battery Chargers
Description
This battery charger is designed to fully charge a battery and maintain it at proper storage voltage without the damaging effects caused by trickle chargers. Included is a quick connect ring terminal harness for hard to reach areas and alligator clips for an alternate connection. Automatically switches from full charge to float charging mode. Complete 4-step charging program.
6V / 12V Selectable Output - This device is 4 stages smart battery charger by microprocessor controlled with switch mode for 6V and 12V is selectable output.
Works on all Vehicles - It is ideal for charging your Car, Motorcycle, Snowmobile, Dirt Bike, SUV, Lawn Mowers, Trucks, ATV, and More.
Two Included Connectors - Two kinds of battery clamps, including battery clamps, battery rings for a more secure connection to battery terminals, can choose battery clamps which suit your equipment.
Easy Charging - The battery clamps make it exceptionally easy to charge your cars battery overnight. Automatic Charging/ Maintaining - The device is fully automatic to identify the level of charge on any type of battery and maintain a level of maximum charge and it's high frequency charging technology.
Package Includes- 1x Automatic Battery Charger/Maintainer
- 1x Clamp Connectors
- 1x Ring Connectors
- Input: 100-240V AC, 50-60Hz, 1.0A
- Charging Mode: Fully Automatic
- Suitable Battery: 6 to 12V AGM GEL VRLA SLA WEF
- Charging Battery: 5 to 40Ah
- Maintaining Battery: 5 to 60Ah
- Charging Current: 1.5A
- Plug Type: Standard US
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Impact & Blaster Series LED Hideaway Light Head L Shape Mounting Bracket (I/B-L/Bracket)
- MOOG CHASSIS PRODUCTS Alignment Camber/Toe Kit, K100399 (K100399)
- BANDO Auto Serpentine Belt, 10Pk1395 (10PK1395)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 4 Inch Hook and Keeper (DH304)
- MASTERVOLT PowerCombi 12V - 2000W - 100 Amp (120V) (36212000)
- NOCO Charger (GENIUS2)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/60A, Automatic (6009AGM)
- SCHUMACHER Battery Charger, 12 ft Cable, Automatic (DSR145)
- CRAFTSMAN 12V Manual Battery Charger/Engine Starter, 175A Engine Start, 40A Boost, 10A Charge. (CMXCESM274)
- PROMARINER ProSportHD 20 Plus Global Gen 4 - 20 Amp - 3-Bank Battery C (44029)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- Kapsco Moto Automotive Chargers, Jumpers & Accessories