This item is Discontinued.

Karaoke Usa Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. GF842

Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (Discontinued)

  • Mfr # GF842
  • Zoro # G904155797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF842
Zoro #
G904155797
UPC #
879408001564
Country of Origin
China

Details

Item
Karaoke System
Includes
Remote Control, (2) Microphones, 300 MP3G Songs on 2 Discs, Universal Cradle for Storing Media Devices, 3.5mm to RCA Audio Cable, RCA Audio/Video to RCA Audio/Video Cable, AC Adaptor: 110V/50Hz~AC 240V/60Hz (UL Approved), Instruction Manual, Warranty Card.
Connectivity Technology
Cable
Input Voltage
120V AC, 230V AC

Description

Jazz up the party with flashing LED lights that synchronize with the rhythm of the music with the Karaoke USA DVD, CD+G and MP3+G Bluetooth Karaoke System with 7 in. TFT Color Screen and LED Sync Lights. This player has a sleek design matched by none other. It features a color screen that's easy to read and comes with 300 MP3-G songs on 2 discs, but will play any normal CD-G, DVD karaoke or DVD movie. Keeping in tune with the digital age, it will accept the auxiliary output from most any personal player and gaming console. It even has a handy cradle to rest your MP3 player in for charging or watching your screen in an upright position. Sing and record music and your voice onto an SD Card in MP3 format from your favorite karaoke disc or download, then play it back or take it with you.

Features
  • All-in-one media player
  • 35W max digital power amp, 25W RMS
  • 7" TFT digital color screen
  • LED lights synchronize & flash with the rhythm of music
  • Bluetooth streaming
  • 300 MP3-G songs on 2 discs
  • Universal cradle can accommodate most personal devices like smartphones, tablets, MP3 players & more
  • Record voice & music mix functions
  • Record & instant playback functions
  • USB flash & SD Card compatible
  • PA system capable
  • 2 microphone inputs & holders
  • Analog echo control
  • Balance control
  • Digital key control
  • Individual microphone volume control
  • Audio & video inputs & outputs
  • Includes remote, 2 microphones, universal cradle, 3.5mm to RCA cable, RCA A/V cable, AC adapter, warranty card & instruction manual
Specifications
  • Color: Black
  • Size: 7"
  • Battery Information: Product does not require a battery
  • Weight: 17.6265 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.