Shop KARAT
See all product information
Create Account
Corrugated Pizza Boxes, 12 x 12 x 1.97, White/Brown, 50PK
Mfr # FP-PBF12W
Zoro # G623333933
product price:Â $39.89
/pk 50, $0.80/eaKey Features
Lid Type
Hinged
Number of Compartments
1
Overall Width (In.)
12 in
Storage Container Style
Pizza Box
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP-PBF12W
- Zoro #
- G623333933
- UPC #
- 810098626620
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 12 in
- Overall Height (In.)
- 1.97 in
- Overall Length (In.)
- 12 in
- Overall Depth (In.)
- 1.97 in
Details
- Lid Type
- Hinged
- Number of Compartments
- 1
- Storage Container Style
- Pizza Box
- Material
- Cardboard
- Color
- White/Brown
- Features
- Vented
- Food Container Type
- Pizza Box
- Vented
- Yes
- Hinged Lid
- Yes
Description
Karat Corrugated Pizza Boxes are crafted for top-notch quality with durable B-flute construction and grease-resistant properties. The thoughtful design features four vent holes on the top, ensuring your pizzas, pastries and pies remain fresh and delectable, reminiscent of just emerging from the oven.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.