
PET Lids, Strawless Sipper, Fits 12 oz to 24 oz Cold Cups, Clear, 1000PK
Mfr # C-KC626TS-SH
Zoro # G110997747
product price:Â $49.59
/pk 1000, $0.05/eaKey Features
Bio Based
No
Capacity
12 oz to 24 oz Cold Cups
Number of Cups Included
1000
Bpi Certified
No
Hot or Cold Cup
Cold Cup Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KC626TS-SH
Zoro #
G110997747
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Bio Based
No
Capacity
12 oz to 24 oz Cold Cups
Number of Cups Included
1000
Bpi Certified
No
Item
Cup Lids
Hot or Cold Cup
Cold Cup Lids
Microwave Safe
No
Fsc Certified
No
Lid Type
Cold Cup Lids
Material
PET
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Cup Part Number
Karat® Cold Cups C-KC12; C-KC12-U; C-KC16; C-KC16-U; C-KC20; C-KC20-U; C-KC24; C-KC24-U
Sfi Certified
No
Color
Clear
Compostable
No
Disposable Foodware Coating/Lining
Poly-Lined
Recyclable
Yes
Description
Karat PET lids are essential in any foodservice operation. They are protected with a double-poly lining both inside and out. Start serving ice-cold fountain drinks, smoothies, milkshakes and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.