Shop SMARTY HAD A PARTY
See all product information
Create Account
7.5" White w/Silver Antique Floral Round Dispos. Plastic Appetizer/Salad Plates (120 Plates), 120PK
- Mfr # 927WHS-CASE
- Zoro # G405392561
product price:Â
$
67.15
/pk of 120, $0.56/ea
Key Features
Material
Plastic
Disposable Plate Size
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 927WHS-CASE
- Zoro #
- G405392561
- UPC #
- 710859370123
- Country of Origin
- China
- Item
- Plates
- color
- White with Silver
- Material
- Plastic
- Color
- White with Silver
Dimensions
- size
- 7.5" Salad Plates
- Disposable Plate Size
- 7.5 in
Description
7.5" White with Silver Antique Floral Round Disposable Plastic Appetizer/Salad Plates (120 Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.