This item is Discontinued.

Karcher 3600 psi 4.0 gpm Cold Water Gas Pressure Washer HD 4.0/36 P

3600 psi 4.0 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # HD 4.0/36 P
  • Zoro # G8549161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD 4.0/36 P
Zoro #
G8549161
UPC #
094726641197
Country of Origin
Mexico

Dimensions

Length
35"
Height
24"
Hose Dimensions
50 ft.
Width
21"

Details

Pump Type
Axial
Pressure Washer Style
Cart
Pressure Washer Flow Rate
4.0 gpm
Pressure Washer Duty Rating
Industrial Duty (3300 psi and Greater)
Standards
UL, CSA
Piston Material
Ceramic
Detergent Injection System
Yes
Engine Displacement
389cc
Power Type
Gas
Engine Brand
Honda
Pressure Washer Water Type
Cold
Pump Drive
Direct
Operating Pressure
3600 psi
Starter Type
Recoil
Usable Hours per Week
20+
Item
Pressure Washer
Warranty
7 yr. Pump
Includes
50 ft. High Pressure Hose, (5) Quick Connect Nozzles, Side Insulated Trigger Gun and Stainless Steel Commercial Spray Wand
Net Weight
180 lb.
Duty Rating
Industrial Duty
Flow Rate
4.0 gpm
Water Type
Cold

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 3600 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4.0 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389cc, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 50 ft.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.