Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 46 1/8 in L, 22 3/8 in W

  • Mfr # 9.841-370.0

  • Zoro # G516246203


product price: $5,081.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Brush Pressure - Maximum
62 lb
Features
Battery Level and Hour Display, 3 Modes of Cleaning (Normal Mode, Intense Mode, Vacuum Mode)
Style
Walk Behind with Drive
Number of Batteries Included
2
Series
BD 50/50 C BP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.841-370.0
Zoro #
G516246203
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
22 3/8 in
Overall Length
46 1/8 in

Details

Brush Pressure - Maximum
62 lb
Features
Battery Level and Hour Display, 3 Modes of Cleaning (Normal Mode, Intense Mode, Vacuum Mode)
Style
Walk Behind with Drive
Number of Batteries Included
2
Series
BD 50/50 C BP
Power Source
Battery
For Use With
Hard Surface Flooring
Deck Style
Disk
Product Type
Floor Scrubber
Sound Level
66 dB
Recovery Tank Capacity
13 gal
Brush Speed - Maximum
180 RPM
Includes
20 in Pad Driver, Battery, 35 in Squeegee
Battery Run Time
3 hr
Solution Tank Capacity
13 gal
Cleaning Path
33 in
Voltage
24V
Includes Battery
Yes
Battery Chemistry
AGM
Item
Self-Propelled Floor Scrubber

Description

Walk Behind Floor Scrubber,13 gal,24V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.