Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 56 7/8 in L, 29 1/2 in W

  • Mfr # 9.841-466.0

  • Zoro # G416308261


product price: $11,263.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Battery Chemistry
Lead Acid
Overall Length
56 7/8 in
Style
Walk Behind with Drive
Includes
40 in Squeegee, 40 in Suction Blades, Battery, Pad, Pad Drive Board, Shelf Charger
Battery Run Time
4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.841-466.0
Zoro #
G416308261
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
56 7/8 in
Overall Width
29 1/2 in

Details

Battery Chemistry
Lead Acid
Style
Walk Behind with Drive
Includes
40 in Squeegee, 40 in Suction Blades, Battery, Pad, Pad Drive Board, Shelf Charger
Battery Run Time
4 hr
Recovery Tank Capacity
20 gal
Productivity - Maximum
19,920 sq ft/hr
Deck Style
Disk
Series
BD 70/75 W BP
Brush Pressure - Maximum
150 lb
Features
Adjustable Brush Head
Power Source
Battery
Voltage
24V
Product Type
Floor Scrubber
Brush Speed - Maximum
180 RPM
Sound Level
65 dB
Solution Tank Capacity
19.8 gal
Cleaning Path
41 in
Item
Self-Propelled Floor Scrubber
Includes Battery
Yes

Description

Walk Behind Floor Scrubber,20 gal,24V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.