Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 59 3/4 in L, 31 7/8 in W

  • Mfr # 9.848-458.0

  • Zoro # G916487428


product price: $16,046.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Features
Traction Drive
Deck Style
Cylindrical
Overall Length
59 3/4 in
Battery Chemistry
Lead Acid
Recovery Tank Capacity
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.848-458.0
Zoro #
G916487428
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
59 3/4 in
Overall Width
31 7/8 in

Details

Features
Traction Drive
Deck Style
Cylindrical
Battery Chemistry
Lead Acid
Recovery Tank Capacity
20 gal
Voltage
6V
Brush Speed - Maximum
1,200 RPM
Item
Self-Propelled Floor Scrubber
Product Type
Floor Scrubber
Style
Walk Behind with Drive
Includes
40 in Squeegee, 40 in Suction Blades, 30 in Cylindrical Red Brush, Battery, Shelf Charger
Productivity - Maximum
30,645 sq ft/hr
Brush Pressure - Maximum
66 lb
Includes Battery
Yes
Battery Run Time
4 hr
Power Source
Battery
Series
BR 75/75 W BP
Solution Tank Capacity
19.8 gal
Sound Level
65 dB
Cleaning Path
41 in

Description

Walk Behind Floor Scrubber,20 gal,6V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.