Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cleaner, 49 in L, 28 in W

  • Mfr # 1.012-103.0

  • Zoro # G216299899


product price: $29,361.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Horsepower
2 hp
Brush Motor
0.5 hp
Deck Style
Dual Counter Rotating
Style
Stand Up
Productivity - Maximum
21,250 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.012-103.0
Zoro #
G216299899
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Cord Length
50 ft
Overall Length
49 in

Details

Horsepower
2 hp
Brush Motor
0.5 hp
Deck Style
Dual Counter Rotating
Style
Stand Up
Productivity - Maximum
21,250 sq ft
For Use With
Soft and Hard Surface Flooring
Number of Batteries Included
(3) Lithium Ion
Brush Speed - Maximum
1,026 RPM
Product Type
Vacuum Cleaner
Power Source
Battery
Current
45 A
Voltage
38V
Cleaning Path
24 in
Sound Level
67 dB
Series
Chariot(TM) CV 60/1 RS BP
Includes Battery
Yes
Features
Dual Counter-Rotating Brushes, Programmable Speed Control Dial
Battery Chemistry
Lithium Ion
Item
Self-Propelled Carpet
Vacuum Motor
0.63 hp
Includes
(5) HEPA Filtration Bags, Universal Brush
Frequency
60 Hz

Description

Vacuum Cleaner,0.5 hp,38V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.