Degreaser, 1 gal
- Mfr # 8.760-406.0
- Zoro # G822914025
product price:Â
$
32.29
/ea
Key Features
Container Size
1 gal
Primary Chemical
Ethoxylated Alcohol
Type
Heavy-Duty
Biodegradable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8.760-406.0
- Zoro #
- G822914025
- UPC #
- 886622055457
- Country of Origin
- United States
- Item
- Degreaser
- Primary Chemical
- Ethoxylated Alcohol
- Type
- Heavy-Duty
- Biodegradable
- Yes
Dimensions
- Container Size
- 1 gal
Description
Karcher Degreaser, Heavy-Duty, Net Content: 1 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.