Dish Soap, 38 oz, Bottle, PK8
- Mfr # 43606
- Zoro # G303660274
product price:Â
$
83.89
/pk of 8, $10.49/ea
Key Features
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43606
- Zoro #
- G303660274
- UPC #
- 10850017436067
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 38 oz
- Container Size
- 38 oz
Details
- Cleaner Chemical Product Grouping
- Dishwashing Detergents and Rinses
- Washing Type
- Hand Wash
- Item
- Dish Soap
- Cleaner Form
- Liquid
- Cleaner Container Type
- Bottle
- Fragrance
- Lemon
- Recommended Dilution
- Ready to Use
- Item - Dishwashing
- Dishwashing Detergent
- Standards
- Kosher
- RTU Yield per Container
- 38 oz
- Container Type
- Bottle
- Color
- Yellow
- Series
- Joy(R) Professional
- Product Type
- Dish Soap
- Wire Color
- Yellow
Description
Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 38 oz, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Standards Kosher, Color Yellow, Recommended Dilution Ready to Use, Package Quantity 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.