Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 52 in L, 23 in W

  • Mfr # 9.841-437.0

  • Zoro # G116246191


product price: $16,552.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Recovery Tank Capacity
20 gal
Battery Run Time
2.5 hr
Productivity - Maximum
26,900 sq ft/hr
Power Source
Battery
Solution Tank Capacity
18 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.841-437.0
Zoro #
G116246191
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
52 in
Overall Width
23 in

Details

Recovery Tank Capacity
20 gal
Battery Run Time
2.5 hr
Productivity - Maximum
26,900 sq ft/hr
Power Source
Battery
Solution Tank Capacity
18 gal
Cleaning Path
33.5 in
For Use With
Hard Surface Flooring
Item
Self-Propelled Floor Scrubber
Brush Speed - Maximum
180 RPM
Battery Chemistry
AGM
Series
BD 50/70 R BP
Voltage
24V
Sound Level
66 dB
Brush Pressure - Maximum
56 lb
Deck Style
Disk
Product Type
Floor Scrubber
Style
Rider
Includes
Battery, 19 in Pad Driver, 20 in Pad, Shelf Charger, 33.5 in Squeegee, Disc Brush
Includes Battery
Yes
Number of Batteries Included
2

Description

Rider Floor Scrubber,20 gal,24V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.