Zoro Homepage

Floor Scrubber, 59 1/8 in L, 32 7/8 in W

  • Mfr # 9.841-456.0

  • Zoro # G516502330


product price: $12,545.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Productivity - Maximum
43,600 sq ft/hr
Overall Length
59 1/8 in
Power Source
Battery
Brush Pressure - Maximum
200 lb
Brush Speed - Maximum
180 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.841-456.0
Zoro #
G516502330
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
59 1/8 in
Overall Width
32 7/8 in

Details

Productivity - Maximum
43,600 sq ft/hr
Power Source
Battery
Item
Self-Propelled Floor Scrubber
Brush Pressure - Maximum
200 lb
Brush Speed - Maximum
180 RPM
Series
BD 80/100 W BP
Sound Level
65 dB
Solution Tank Capacity
26.4 gal
Deck Style
Disk
Style
Walk Behind with Drive
Recovery Tank Capacity
26 gal
Battery Run Time
5 hr
Product Type
Floor Scrubber
Includes
43 in Squeegee, 9 in Suction Blades, Battery, Pad, Pad Drive Board, Shelf Charger
Features
Color-Coded Elements
Includes Battery
Yes
Battery Chemistry
Lead Acid
Cleaning Path
43 in
Voltage
24V

Description

Walk Behind Floor Scrubber,26 gal,24V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.