Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Karcher K 1900 1900 psi Electric 1.3 gpm Pressure Washer 1.106-111.0

K 1900 1900 psi Electric 1.3 gpm Pressure Washer (Discontinued)

  • Mfr # 1.106-111.0
  • Zoro # G805304461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.106-111.0
Zoro #
G805304461
UPC #
886622019855
Country of Origin
Mexico

Description

The all-new K1900 was developed to offer premium cleaning performance and unparalleled ease of use. This electric pressure washer delivers 1900 PSI of TruPressure ensuring you get the highest level of cleaning power and driven by a rugged induction motor. It includes convenience features such as a unique on/off foot switch a handy storage bin large one-gallon removable detergent tank and four spray nozzles (including a turbo nozzle for intense cleaning). Metal hose connections oversized no-flat wheels and an integrated aluminum frame make this unit highly durable. Universal quick-connect nozzles and standard M22 hose connections simplify nozzle and accessory usage. Best of all no tools are needed for assembly - you can set up and start using the K1900 in five minutes or less! When you're done cleaning simply fold down the handle for compact storage. The K1900 electric pressure washer is perfect for tackling those deep cleaning jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.