This item is Discontinued.

Karcher K 2000 2000 psi Electric 1.3 gpm Pressure Washer 1.106-112.0

K 2000 2000 psi Electric 1.3 gpm Pressure Washer (Discontinued)

  • Mfr # 1.106-112.0
  • Zoro # G205304368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.106-112.0
Zoro #
G205304368
UPC #
886622019862
Country of Origin
Mexico

Description

The all-new K 2000 was developed to offer best-in-class cleaning performance and unparalleled ease of use. This electric pressure washer delivers 2000 PSI of TruPressure ensuring you get the highest level of cleaning power and is driven by a rugged induction motor. It includes convenience features such as an unique on/off foot switch a pressurized hose reel a handy storage bin two removable half-gallon detergent tanks and four spray nozzles (including a turbo nozzle for intense cleaning). Metal hose connections oversized no-flat wheels and an integrated aluminum frame make this unit highly durable. Universal quick-connect nozzles and standard M22 hose connections simplify nozzle and accessory usage. Best of all no tools are needed for assembly – you can set up and start using the K2000 in five minutes or less. When you're done cleaning simply fold down the handle for compact storage. The K2000 is Karcher's top-of-the-range consumer electric pressure washer and the ideal outdoor cleaning companion for demanding homeowners.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.