Zoro Homepage

Large Area Sweeper, 34 in L, Polyethylene

  • Mfr # 1.517-130.0

  • Zoro # G516246074


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Body Material
Polyethylene
Sweeping Mechanism
Side Brush
Features
Height-Adjustable and Foldable Push Handle
Hopper Capacity
11 gal
Cleaning Path Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.517-130.0
Zoro #
G516246074
UPC #
-
Country of Origin
Germany

Dimensions

Cleaning Path Width
19 in
Width
30 in
Height
16 in
Length
34 in

Details

Body Material
Polyethylene
Sweeping Mechanism
Side Brush
Features
Height-Adjustable and Foldable Push Handle
Item
Large Area Sweeper
Hopper Capacity
11 gal
Sweeper Power Source
Manual
Includes
Dust Filter, Main Broom, Side Broom
Max. Productivity Area
42,200 sq ft/hr
Sweeper Product Grouping
Walk Behind Sweeper

Description

Walk Behind Sweeper,Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.