Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cleaner, 49 in L, 28 in W

  • Mfr # 1.012-101.0

  • Zoro # G716299870


product price: $22,302.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
(5) HEPA Filtration Bags, Universal Brush
Cord Length
50 ft
Brush Speed - Maximum
1,026 RPM
Power Source
Battery
Productivity - Maximum
21,250 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.012-101.0
Zoro #
G716299870
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
50 ft
Overall Width
28 in
Overall Length
49 in

Details

Includes
(5) HEPA Filtration Bags, Universal Brush
Brush Speed - Maximum
1,026 RPM
Power Source
Battery
Item
Self-Propelled Carpet
Productivity - Maximum
21,250 sq ft
Includes Battery
Yes
Battery Chemistry
AGM
Cleaning Path
24 in
Current
45 A
Horsepower
2 hp
Number of Batteries Included
3
Deck Style
Dual Counter Rotating
For Use With
Soft and Hard Surface Flooring
Series
Chariot(TM) CV 60/1 RS BP
Vacuum Motor
0.63 hp
Features
Dual Counter-Rotating Brushes, Programmable Speed Control Dial
Voltage
36V
Style
Stand Up
Brush Motor
0.5 hp
Product Type
Vacuum Cleaner
Sound Level
67 dB
Frequency
60 Hz

Description

Vacuum Cleaner,0.5 hp,36V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.