Aluminized Apron, Rayon ( 16 oz ), 48 in Length, Silver
Mfr # 728AR
Zoro # G4655901
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
Rayon ( 16 oz )
Fabric Weight
16 oz
Color
Silver
Width
24 in
Closure Type
Retardant Twill Fabric Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
728AR
Zoro #
G4655901
UPC #
-
Country of Origin
United States
Dimensions
Sleeve Length
48 in
Width
24 in
Details
Item
Aluminized Apron
Material
Rayon ( 16 oz )
Fabric Weight
16 oz
Color
Silver
Closure Type
Retardant Twill Fabric Straps
Closure Style
Waist Drawstring
Apron Type
Bib Apron
Includes Lining
No
Aluminized Material
Rayon
Garment Type
Apron
Waist Closure
Adjustable Strap
Description
Aluminized Material Rayon, Apron Type Bib Apron, Closure Style Waist Drawstring, Color Silver, Fabric Weight 16 oz, Includes Lining No, Item Aluminized Apron, Length 48 in, Waist Closure Adjustable Strap, Width 24 in, Garment Type Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.