Aluminized Jacket, S, 20 oz Rayon, Snaps Closure
Mfr # 706ARS
Zoro # G4643107
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
20 oz
Length
30 in
Material
Rayon
Closure Type
Snaps
Garment Type
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706ARS
Zoro #
G4643107
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Length
30 in
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Details
Item
Aluminized Jacket
Fabric Weight
20 oz
Material
Rayon
Closure Type
Snaps
Garment Type
Jacket
Description
Garment Type Jacket, Length 30 in, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.