Zoro Homepage
This item is Discontinued.
Kargo Master Kargo Master Pro III™ Fullsize Fully Adjustable Ladder Rack L80000

Kargo Master Pro III™ Fullsize Fully Adjustable Ladder Rack (Discontinued)

  • Mfr # L80000
  • Zoro # G4764347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L80000
Zoro #
G4764347
UPC #
043419926806
Country of Origin
China

Details

Includes
Mounting hardware
Item
Adjustable Ladder Rack
For Use With
Full Size Trucks
Load Capacity
1000 lb
Material
Steel
Finish
Powder Coated
Adjustable Up To
155 in

Description

Adjustable Ladder Rack, Material Steel, Load Capacity 1000 lb, For Use With Full Size Trucks, Adjustable Up To 155 in, Finish Powder Coated, Includes Mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.