Zoro Homepage
This item is Discontinued.
Kargo Master Kargo Master Pro IV™ Aluminum Fully Adjustable Ladder Rack L90000

Kargo Master Pro IV™ Aluminum Fully Adjustable Ladder Rack (Discontinued)

  • Mfr # L90000
  • Zoro # G9901744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90000
Zoro #
G9901744
UPC #
043419941304
Country of Origin
China

Details

Includes
Mounting Hardware
Item
Ladder Rack
For Use With
PRO IV(TM)
Load Capacity
1000 lb
Material
Aluminum
Finish
Marine Grade Powder Coated

Description

Ladder Rack, Material Aluminum, Load Capacity 1000 lb, For Use With PRO IV(TM), Finish Marine Grade Powder Coated, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.