Shop All Paper Bags
Kari-Out
Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK
Mfr # 1200130
Zoro # G008374322
original price:
$80.00
12% off
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Standard-Duty Grade
- Bag Material Paper
- Width 13"
- Depth 7"
- Color Natural Kraft
Product Information
- Brand Kari-Out
- MFR # 1200130
- Zoro # G008374322
- Country of Origin Turkey
- Category Paper Bags
Dimensions
Width | 13" |
Depth | 7" |
Height | 17" |
Details
Description
Durable, and aesthetically pleasing, shopping bags are made of high-quality, 100% recyclable Kraft paper. Ideal for a variety of businesses including restaurantsand retailers. Kari-Out bags are strong and can hold several pounds thanks to the heavy-duty reinforcement handles, and the square bottom design makesthem easy to stand and fill. The color-matched paper twist handles provide extra support and are easy to carry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Timberstik, Orange (80384)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- PAC STRAPPING 1/2 Steel Wire Buckles for 1/2 Polypropylene Strapping (B-4A)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 14", Kraft, 25/Bundle (11A758)
- ZORO SELECT Grocery Bag Flat Bottom 2# White, Pk500 (51002)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (70220)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- ZORO SELECT Grocery Bag Flat Bottom 3# Brown, Pk500 (18403)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- ZORO SELECT Grocery Bag Flat Bottom 8# Brown, Pk500 (18408)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- Kari-Out Paper Bags