This item is Discontinued.

Karman Healthcare Karman Healthcare R-3600-BL 3 wheel Rollator-Blue R-3600-BL

Karman Healthcare R-3600-BL 3 wheel Rollator-Blue (Discontinued)

  • Mfr # R-3600-BL
  • Zoro # G604137833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R-3600-BL
Zoro #
G604137833
UPC #
661799290043
Country of Origin
China

Description

The Tri-Walker from Karman is a joy to use and rising nearly 41" off the ground, is one of the tallest reaching 3-wheeled rollators on the market!It features a lightweight design, large 8" wheels and folds to an ultra-compact size for storage and travel. Includes both a basket and storage bag to keep everything you need. Fully height-adjustable, reaching as high as 40.5", Basket and bag for storage, Large 8" wheels, Folds to just 11"Lightweight, weighs only 13 lbs.Ergonomic loop hand brakes - squeeze to brake, flip down to apply wheel locks.Frame color: Blue
  • Dimensions:
  • Length:
  • Height: 34-40
  • Width:2:2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.