Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3HP Surface Aerator
- Mfr # 3.3AF100
- Zoro # G122903804
product price:Â
$
10,478.99
/ea
Key Features
Amps
8.2 A
Housing Material
Stainless Steel
Features
Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
Motor Type
3-Phase
Wire Rope Length
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3.3AF100
- Zoro #
- G122903804
- UPC #
- 727168303124
- Country of Origin
- United States
- Amps
- 8.2 A
- Housing Material
- Stainless Steel
- Features
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
- Motor Type
- 3-Phase
- Surface Acreage
- 3 acre
- Phase
- Three
- Standards
- CSA, ETL, UL
- Includes
- Float and Mounting Hardware, Motor Unit, Power Cord
- Duty Cycle
- Continuous
- Thermal Overload Protection
- Yes
- Nameplate Voltage
- 230V AC
- Electrical Connection Type
- Hardwired
- Compatible with Media Type
- Saltwater
- Seal Material
- Carbon/Ceramic
- Horsepower
- 3 hp
- Frequency
- 60 Hz
- Mounting Orientation
- Floating
- Maximum RPM
- 1,750 RPM
- Item
- Surface Aerator
- GFCI
- Yes
Dimensions
- Wire Rope Length
- 7.3 in
- Manufacturer Warranty Length
- 3 yr
- Cord Length
- 100 ft
- Minimum Depth Required
- 24 in
- Overall Width
- 51 in
- Overall Height
- 25 in
- Overall Length
- 7.3 in
- Length
- 7.3 in
- Fits Chest Size
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
Description
Surface Aerator, Horsepower 3 hp, Nameplate Voltage 230V AC, Surface Acreage 3 acre, Minimum Depth Required 24 in, Cord Length 100 ft, Amps 8.2 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.