5HP Surface Aerator
- Mfr # 5.1AF200
- Zoro # G322903000
product price:Â
$
8,925.99
/ea
Key Features
GFCI
Yes
Thermal Overload Protection
Yes
Overall Height
25 in
Phase
Single
Duty Cycle
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5.1AF200
- Zoro #
- G322903000
- UPC #
- 727168501131
- Country of Origin
- United States
- GFCI
- Yes
- Thermal Overload Protection
- Yes
- Phase
- Single
- Item
- Surface Aerator
- Duty Cycle
- Continuous
- Features
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
- Mounting Orientation
- Floating
- Frequency
- 60 Hz
- Electrical Connection Type
- Hardwired
- Standards
- CSA, ETL, UL
- Surface Acreage
- 5 acre
- Maximum RPM
- 1,750 RPM
- Includes
- Float and Mounting Hardware, Motor Unit, Power Cord
- Housing Material
- Stainless Steel
- Amps
- 18 A
- Compatible with Media Type
- Saltwater
- Horsepower
- 5 hp
- Nameplate Voltage
- 208 -240V AC
- Seal Material
- Carbon/Ceramic
Dimensions
- Overall Height
- 25 in
- Manufacturer Warranty Length
- 3 yr
- Wire Rope Length
- 7.3 in
- Overall Width
- 51 in
- Cord Length
- 200 ft
- Minimum Depth Required
- 26 in
- Overall Length
- 7.3 in
- Length
- 7.3 in
- Fits Chest Size
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
Description
Surface Aerator, Horsepower 5 hp, Nameplate Voltage 208 -240V AC, Surface Acreage 5 acre, Minimum Depth Required 26 in, Cord Length 200 ft, Amps 18 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.