This item is Discontinued.

Kasco Aeration System, 1 HP, 5.7A, Cord 200 ft. L 4400HCUD200

Aeration System, 1 HP, 5.7A, Cord 200 ft. L (Discontinued)

  • Mfr # 4400HCUD200
  • Zoro # G9872847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400HCUD200
Zoro #
G9872847
UPC #
727168440836
Country of Origin
Multiple

Dimensions

Max. Spray Height
1 ft 6 in
Cord Length
200 ft
Max. Spray Width
20 ft
Manufacturers Warranty Length
2 yr
Cord Size
12/3
Width
13 in
Length
13 in
Height
23 in

Details

Item
Pond Surface Aeration System
HP
1 hp
Voltage
240V
Includes
Universal Dock Mount
Full Load Amps
5.7 A
Duty
Continuous
Cord Type
SJTOW
Impeller Material
Composite
Features
Creates Directional Flow of Water to Address Several Water Quality Concerns
Impeller Type
Propeller
Overload Protection
yes
Amps
5.7 A
Installation Position
Horizontal or Vertical
Motor Enclosure
304 Stainless Steel
Agency Compliance
CSA/ETL/UL
Seal Material
Carbon and Ceramic
Housing Material
Marine-Grade Stainless Steel
Bearing Type
Ball
Thermal Protection
Yes
Hz
60
Motor Type
Permanent Split Capacitor
Motor RPM
1,750 RPM
Phase
1

Description

Pond Surface Aeration System, 1 hp HP, Voltage 240V, Full Load Amps 5.7 A, Cord Length 200 ft, Max. Spray Width 20 ft, Max. Spray Height 1 ft 6 in, Length 13 in, Width 13 in, Height 23 in, 60 Hz, Installation Position Horizontal or Vertical, Motor Type Permanent Split Capacitor, Motor RPM 1,750 RPM, Continuous Duty, Overload Protection Yes, Includes Universal Dock Mount, Impeller Material Composite, Seal Material Carbon and Ceramic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.