This item is Discontinued.

Kasco Aeration System, 3/4 HP, 3.4A, Cord 100ft L 3400HCF100

Aeration System, 3/4 HP, 3.4A, Cord 100ft L (Discontinued)

  • Mfr # 3400HCF100
  • Zoro # G9872110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400HCF100
Zoro #
G9872110
UPC #
727168340679
Country of Origin
United States

Dimensions

Max. Spray Height
1 ft 6 in
Cord Length
100 ft
Max. Spray Width
20 ft
Cord Size
14/3
Height
26 in
Manufacturers Warranty Length
2 yr
Length
13 in
Width
13 in

Details

Item
Pond Surface Aeration System
HP
3/4 hp
Voltage
240V
Includes
(2) 50 ft Mooring Ropes, Float Connection Hardware, Horizontal Float
Full Load Amps
3.4 A
Duty
Continuous
Motor Type
Permanent Split Capacitor
Motor Enclosure
304 Stainless Steel
Seal Material
Carbon and Ceramic
Hz
60
Phase
1
Bearing Type
Ball
Amps
3.4 A
Housing Material
Marine-Grade Stainless Steel
Features
Creates Directional Flow of Water to Address Several Water Quality Concerns
Motor RPM
1,750 RPM
Thermal Protection
Yes
Installation Position
Horizontal or Vertical
Overload Protection
yes
Impeller Type
Propeller
Cord Type
SJTOW
Impeller Material
Composite
Agency Compliance
CSA/ETL/UL

Description

Pond Surface Aeration System, 3/4 hp HP, Voltage 240V, Full Load Amps 3.4 A, Cord Length 100 ft, Max. Spray Width 20 ft, Max. Spray Height 1 ft 6 in, Length 13 in, Width 13 in, Height 26 in, 60 Hz, Installation Position Horizontal or Vertical, Motor Type Permanent Split Capacitor, Motor RPM 1,750 RPM, Continuous Duty, Overload Protection Yes, Includes (2) 50 ft Mooring Ropes, Float Connection Hardware, Horizontal Float, Impeller Material Composite, Seal Material Carbon and Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.