This item is Discontinued.

Kasco Aeration System, 3/4 HP, 6.1A, Cord 100ft L 3400CUD100

Aeration System, 3/4 HP, 6.1A, Cord 100ft L (Discontinued)

  • Mfr # 3400CUD100
  • Zoro # G9872226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400CUD100
Zoro #
G9872226
UPC #
727168340211
Country of Origin
Multiple

Dimensions

Max. Spray Height
1 ft 6 in
Cord Length
100 ft
Max. Spray Width
20 ft
Height
26 in
Manufacturers Warranty Length
2 yr
Length
13 in
Cord Size
14/3
Width
13 in

Details

Item
Pond Surface Aeration System
HP
3/4 hp
Voltage
120V
Includes
Universal Dock Mount
Full Load Amps
6.7 A
Duty
Continuous
Motor RPM
1,750 RPM
Impeller Type
Propeller
Bearing Type
Ball
Impeller Material
Composite
Overload Protection
yes
Features
Creates Directional Flow of Water to Address Several Water Quality Concerns
Motor Type
Permanent Split Capacitor
Hz
60
Seal Material
Carbon and Ceramic
Thermal Protection
Yes
Motor Enclosure
304 Stainless Steel
Housing Material
Marine-Grade Stainless Steel
Agency Compliance
CSA/ETL/UL
Amps
6.1 A
Phase
1
Cord Type
SJTOW
Installation Position
Horizontal or Vertical

Description

Pond Surface Aeration System, 3/4 hp HP, Voltage 120V, Full Load Amps 6.7 A, Cord Length 100 ft, Max. Spray Width 20 ft, Max. Spray Height 1 ft 6 in, Length 13 in, Width 13 in, Height 26 in, 60 Hz, Installation Position Horizontal or Vertical, Motor Type Permanent Split Capacitor, Motor RPM 1,750 RPM, Continuous Duty, Overload Protection Yes, Includes Universal Dock Mount, Impeller Material Composite, Seal Material Carbon and Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.