Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Home Series Diffused Aeration
- Mfr # DAH2
- Zoro # G722903402
product price:Â
$
2,282.99
/ea
Key Features
Tubing Diameter
3/8 in
Air Tubing Diameter
3/8 in
Diffuser Length
9 in
Diffuser Frame Material
Stainless Steel (Base)
Cabinet Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAH2
- Zoro #
- G722903402
- UPC #
- 727168103205
- Country of Origin
- United States
- Diffuser Frame Material
- Stainless Steel (Base)
- Compatible with Media Type
- Water
- Discharge Type
- Diffuser
- Horsepower
- 1/4 hp
- Number of Diffusers
- 2
- Bubble Type
- Fine
- Compressor Mount Material
- Stainless Steel
- Active Surface Area
- 1 acre
- Number of Air Tubing Rolls
- 2
- Includes
- (2) Single-Loop Diffuser, 1/4 hp Compressor, Stainless Steel Compressor Cabinet, SureSink Weighted Tubing
- Compressor Mount Type
- Mounting Bracket
- Standards
- UL/CSA Recognized
- Diffuser Hose Material
- Low-Density Polyethylene, Rubber
- Number of Compressors
- 1
- Phase
- Single
- Features
- Cabinet Design Ensures Quiet Operation, No Electricity Required in the Water, Reliable in Tough, Outdoor Conditions
- Duty Cycle
- Continuous
- Air Flow Rate (Maximum)
- 2.5 scfm
- Item
- Aeration Diffuser
Dimensions
- Tubing Diameter
- 3/8 in
- Air Tubing Diameter
- 3/8 in
- Diffuser Length
- 9 in
- Cabinet Width
- 11 in
- Active Membrane Diameter
- 15 in
- Cabinet Height
- 11.5 in
- Air Tubing Roll Length
- 100 ft
- Diffuser Height
- 15.5 in
- Minimum Depth Required
- 6 ft
- Manufacturer Warranty Length
- 15 yr (Tubing), 2 yr (Cabinet), 2 yr (Compressor Motor, Piston Cups, Cylinders), Lifetime (Diffuser)
- Bubble Size
- 1 to 3 mm
- Diffuser Width
- 5.8 in
- Cabinet Depth
- 12.5 in
- Fits Chest Size
- Cabinet Design Ensures Quiet Operation, No Electricity Required in the Water, Reliable in Tough, Outdoor Conditions
Description
Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 2.5 scfm, Active Surface Area 1 acre, Compatible Intake Pipe Size Not Applicable, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 2, Number of Compressors 1, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 3/8 in, Cabinet Depth 12.5 in, Cabinet Height 11.5 in, Cabinet Width 11 in, Compatible with Media Type Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.