Home Series Diffused Aeration
- Mfr # DA2
- Zoro # G822903661
product price:Â
$
2,282.99
/ea
Key Features
Cabinet Height
11.5 in
Active Membrane Diameter
15 in
Discharge Type
Diffuser
Duty Cycle
Continuous
Number of Diffusers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA2
- Zoro #
- G822903661
- UPC #
- 727168102000
- Country of Origin
- United States
- Discharge Type
- Diffuser
- Duty Cycle
- Continuous
- Number of Diffusers
- 2
- Features
- Cabinet Design Ensures Quiet Operation, No Electricity Required in the Water, Reliable in Tough, Outdoor Conditions
- Diffuser Frame Material
- Stainless Steel (Base)
- Horsepower
- 1/4 hp
- Includes
- (2) Single-Loop Diffuser, 1/4 hp Compressor, Stainless Steel Compressor Cabinet, SureSink Weighted Tubing
- Phase
- Single
- Number of Air Tubing Rolls
- 2
- Compressor Mount Type
- Mounting Bracket
- Compressor Mount Material
- Stainless Steel
- Compatible with Media Type
- Water
- Active Surface Area
- 1 acre
- Diffuser Hose Material
- Low-Density Polyethylene, Rubber
- Air Flow Rate (Maximum)
- 2.5 scfm
- Bubble Type
- Fine
- Standards
- UL/CSA Recognized
- Number of Compressors
- 1
- Item
- Aeration Diffuser
Dimensions
- Cabinet Height
- 11.5 in
- Active Membrane Diameter
- 15 in
- Air Tubing Diameter
- 3/8 in
- Minimum Depth Required
- 6 ft
- Diffuser Height
- 15.5 in
- Diffuser Length
- 9 in
- Tubing Diameter
- 3/8 in
- Manufacturer Warranty Length
- 15 yr (Tubing), 2 yr (Cabinet), 2 yr (Compressor Motor, Piston Cups, Cylinders), Lifetime (Diffuser)
- Air Tubing Roll Length
- 100 ft
- Diffuser Width
- 5.8 in
- Cabinet Width
- 11 in
- Cabinet Depth
- 12.5 in
- Bubble Size
- 1 to 3 mm
- Fits Chest Size
- Cabinet Design Ensures Quiet Operation, No Electricity Required in the Water, Reliable in Tough, Outdoor Conditions
Description
Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 2.5 scfm, Active Surface Area 1 acre, Compatible Intake Pipe Size Not Applicable, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 2, Number of Compressors 1, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 3/8 in, Cabinet Depth 12.5 in, Cabinet Height 11.5 in, Cabinet Width 11 in, Compatible with Media Type Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.