Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Decorative Fountain System, 26 In. L

  • Mfr # 5.1JF100

  • Zoro # G9959424


product price: $9,842.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
5 hp
Voltage
240V
Spray Pattern
(7) Spray Patterns, Height x Width of Patterns: Linden = 20 ft x 35 ft, Willow = 14 ft x 36 ft, Juniper = 10 ft x 50 ft, Redwood = 26 ft x 8 ft, Spruce = 24 ft x 15 ft, Sequoia = 21 ft x 10 ft, Birch = 14 ft x 12 ft
Max. Spray Height
26 ft
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.1JF100
Zoro #
G9959424
UPC #
727168501384
Country of Origin
United States

Dimensions

Max. Spray Height
26 ft
Cord Length
100 ft
Max. Spray Width
50 ft
Width
50 in
Length
26 in
Height
50 in
Overall Height
50 in
Overall Width
50 in
Spray Height (Maximum)
26 ft
Manufacturer Warranty Length
5 yr
Minimum Depth Required
26 in
Spray Width (Maximum)
50 ft
Overall Length
26 in

Details

Item
Fountain Pump
HP
5 hp
Voltage
240V
Spray Pattern
(7) Spray Patterns, Height x Width of Patterns: Linden = 20 ft x 35 ft, Willow = 14 ft x 36 ft, Juniper = 10 ft x 50 ft, Redwood = 26 ft x 8 ft, Spruce = 24 ft x 15 ft, Sequoia = 21 ft x 10 ft, Birch = 14 ft x 12 ft
Includes
(7) Nozzle Spray Patterns. Rain-Proof Control Center with 30 Amp GFCB, 24 hr Adjustable Timer and Adjustable Timer for Optional Light Kit.
Full Load Amps
20 A
Duty
Continuous
Motor Type
PSC
Motor RPM
1,750 RPM
Agency Compliance
cETL, CSA Standards, UL
Hz
60
Impeller Material
Polypropylene
Features
Accepts Optional Light Kit Mfr. No. LR375
Seal Material
Silicon Carbide
Cord Type
SJTOW
Installation Position
Vertical and Floating in Water
Inlet
Screen/ Flooded
Overload Protection
Yes
Housing Material
Stainless Steel
Amps
20 A
Phase
Single
Max. GPM for Water
340
Maximum RPM
1,750 RPM
Compatible with Media Type
Oxygen
Pump Mounting Orientation
Submersible
Frequency
60 Hz
Thermal Overload Protection
Yes
Duty Cycle
Continuous
Horsepower
5 hp
Nameplate Voltage
240V AC
Electrical Connection Type
Hardwired
Maximum Flow Rate
340 gpm
Number of Spray Patterns
5
Spray Patterns
Geyser, Single Tier, Two Tier
Standards
ETL Listed

Description

Fountain Pump, Nameplate Voltage 240V AC, Horsepower 5 hp, Minimum Depth Required 26 in, Spray Height (Maximum) 26 ft, Spray Width (Maximum) 50 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Sequoia, Spruce, Willow, Cord Length 100 ft, Amps 20 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 340 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.