Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Decorative Fountain System, 28 In. W

  • Mfr # 3400JF100

  • Zoro # G9959512


product price: $2,395.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
3/4 hp
Voltage
120v
Spray Pattern
(5) Spray Patterns, Height x Width of Patterns: Linden = 6 ft x 18 ft, Cypress = 6 ft x 16 ft, Willow = 4-1/2 ft x 15 ft, Juniper = 3 ft x 20 ft, Sequoia = 7 ft x 4 ft
Max. Spray Height
7 ft
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400JF100
Zoro #
G9959512
UPC #
727168341119
Country of Origin
United States

Dimensions

Max. Spray Height
7 ft
Cord Length
100 ft
Max. Spray Width
20 ft
Height
28 in
Length
19 in
Width
28 in
Spray Width (Maximum)
20 ft
Minimum Depth Required
17.5 in
Overall Height
28 in
Overall Width
28 in
Spray Height (Maximum)
7 ft
Manufacturer Warranty Length
2 yr
Overall Length
19 in

Details

Item
Fountain Pump
HP
3/4 hp
Voltage
120v
Spray Pattern
(5) Spray Patterns, Height x Width of Patterns: Linden = 6 ft x 18 ft, Cypress = 6 ft x 16 ft, Willow = 4-1/2 ft x 15 ft, Juniper = 3 ft x 20 ft, Sequoia = 7 ft x 4 ft
Includes
(5) Nozzle Spray Patterns. Rain-Proof Control Center with 15 Amp GFCI Breaker, 24 hr Adjustable Timer and Photo Cell Control for Optional Light Kit.
Full Load Amps
6.5 A
Duty
Continuous
Cord Type
SJTOW
Agency Compliance
cETL, CSA Standards, UL
Motor Type
PSC
Seal Material
Carbon, Ceramic
Overload Protection
Yes
Installation Position
Vertical and Floating in Water
Inlet
Screen/ Flooded
Motor RPM
1,750 RPM
Hz
60
Features
Accepts Optional Light Kit,Mfr.No. LR275
Impeller Material
Polypropylene
Amps
7 A
Phase
Single
Housing Material
Stainless Steel
Max. GPM for Water
50
Maximum Flow Rate
50 gpm
Maximum RPM
1,750 RPM
Frequency
60 Hz
Nameplate Voltage
120V AC
Thermal Overload Protection
Yes
Pump Mounting Orientation
Submersible
Horsepower
3/4 hp
Compatible with Media Type
Oxygen
Electrical Connection Type
Plug-In
Duty Cycle
Continuous
Spray Patterns
Geyser, Single Tier, Two Tier
Number of Spray Patterns
5
Standards
ETL Listed
Compatible Grainger Part Number
54EM45, 54EM52, 54EM55, 54EM60, 54EM61, 54EM62, 54EM63, 54EM64

Description

Fountain Pump, Nameplate Voltage 120V AC, Horsepower 3/4 hp, Minimum Depth Required 17.5 in, Spray Height (Maximum) 7 ft, Spray Width (Maximum) 20 ft, Spray Patterns Cypress, Juniper, Linden, Sequoia, Willow, Cord Length 100 ft, Amps 7 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Plug-In, Maximum Flow Rate 50 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.