Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Surface Aeration System, 28 In. W

  • Mfr # 4400AF100

  • Zoro # G9959266


product price: $2,350.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
1 hp
Voltage
120v
Max. Spray Height
2 ft
Cord Length
100 ft
Includes
Float and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400AF100
Zoro #
G9959266
UPC #
727168440072
Country of Origin
United States

Dimensions

Max. Spray Height
2 ft
Cord Length
100 ft
Max. Spray Width
5 ft
Length
18 in
Height
28 in
Width
28 in
Overall Width
28 in
Minimum Depth Required
19 in
Overall Length
18 in
Overall Height
28 in
Manufacturer Warranty Length
2 yr

Details

Item
Surface Aerator
HP
1 hp
Voltage
120v
Includes
Float and Mounting Hardware
Full Load Amps
11.3 A
Duty
Continuous
Motor Type
PSC
Inlet
Flooded
Motor RPM
1,750 RPM
Installation Position
Vertical and Floating in Water
Agency Compliance
cETL, CSA Standards, UL
Seal Material
Carbon, Ceramic
Overload Protection
Yes
Features
Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer
Impeller Material
Grivory
Cord Type
SJTOW
Hz
60
Phase
Single
Amps
9.1 A
Housing Material
Stainless Steel
Max. GPM for Water
900
GFCI
Yes
Surface Acreage
1 acre
Intake Type
Flooded
Thermal Overload Protection
Yes
Electrical Connection Type
Hardwired
Maximum Flow Rate
900 gpm
Duty Cycle
Continuous
Frequency
60 Hz
Maximum RPM
1,750 RPM
Impeller Design
Open
Compatible with Media Type
Saltwater
Horsepower
1 hp
Mounting Orientation
Floating, Vertical
Lighting
Optional Lighting
Nameplate Voltage
120V AC
Standards
CSA, ETL Listed, UL

Description

Surface Aerator, Horsepower 1 hp, Nameplate Voltage 120V AC, Surface Acreage 1 acre, Minimum Depth Required 19 in, Cord Length 100 ft, Amps 9.1 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer, Maximum Flow Rate 900 gpm, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel, Impeller Design Open, Impeller Material Grivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.