Robust-Aire Diffused Aeration

  • Mfr # RA1
  • Zoro # G722903433
product price: 
$
3,528.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bubble Size
1 to 3 mm
Compatible Intake Pipe Size
1 in
Number of Air Tubing Rolls
1
Compressor Mount Type
Large Cabinet
Minimum Depth Required
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RA1
Zoro #
G722903433
UPC #
727168601008
Country of Origin
United States

Dimensions

Bubble Size
1 to 3 mm
Compatible Intake Pipe Size
1 in
Minimum Depth Required
6 ft
Air Tubing Roll Length
100 ft
Air Tubing Diameter
3/8 in
Active Membrane Diameter
15 in
Cabinet Height
13.4 in
Cabinet Width
16.9 in
Cabinet Depth
22.4 in
Diffuser Length
23 in
Diffuser Width
15.5 in
Tubing Diameter
3/8 in
Manufacturer Warranty Length
15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
Fits Chest Size
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition

Details

Number of Air Tubing Rolls
1
Compressor Mount Type
Large Cabinet
Features
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Includes
Cabinet, Compressor, Diffuser
Bubble Type
Fine
Horsepower
1/4 hp
Air Flow Rate (Maximum)
2.5 scfm
Frequency
60 Hz
Compressor Mount Material
Powder Coated Aluminum
Number of Compressors
1
Active Surface Area
1 acre
Phase
Single
Diffuser Frame Material
Stainless Steel (Base)
Discharge Type
Diffuser
Diffuser Hose Material
Low-Density Polyethylene, Rubber
Duty Cycle
Continuous
Item
Aeration Diffuser
Standards
UL/CSA Recognized
Compatible with Media Type
Air
Number of Diffusers
1

Description

Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 2.5 scfm, Active Surface Area 1 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 1, Number of Compressors 1, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 3/8 in, Cabinet Depth 22.4 in, Cabinet Height 13.4 in, Cabinet Width 16.9 in, Compatible with Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews