Robust-Aire Diffused Aeration

  • Mfr # RA10
  • Zoro # G022904079
product price: 
$
15,242.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single
Air Flow Rate (Maximum)
18 scfm
Horsepower
1/2 hp
Standards
UL/CSA Recognized
Minimum Depth Required
6 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RA10
Zoro #
G022904079
UPC #
727168601015
Country of Origin
United States

Dimensions

Minimum Depth Required
6 ft
Active Membrane Diameter
15 in
Manufacturer Warranty Length
15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
Cabinet Width
20.7 in
Air Tubing Roll Length
100 ft
Cabinet Depth
42.1 in
Tubing Diameter
5/8 in
Diffuser Length
23 in
Diffuser Width
15.5 in
Compatible Intake Pipe Size
1 in
Air Tubing Diameter
5/8 in
Cabinet Height
19.6 in
Bubble Size
1 to 3 mm
Fits Chest Size
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition

Details

Phase
Single
Air Flow Rate (Maximum)
18 scfm
Horsepower
1/2 hp
Standards
UL/CSA Recognized
Active Surface Area
10 acre
Duty Cycle
Continuous
Compatible with Media Type
Air
Number of Diffusers
10
Compressor Mount Material
Powder Coated Aluminum
Includes
Cabinet, Compressor, Diffuser
Number of Air Tubing Rolls
0
Diffuser Hose Material
Low-Density Polyethylene, Rubber
Compressor Mount Type
Large Cabinet
Discharge Type
Diffuser
Diffuser Frame Material
Stainless Steel (Base)
Features
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Number of Compressors
4
Bubble Type
Fine
Item
Aeration Diffuser

Description

Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 18 scfm, Active Surface Area 10 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 4, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 5/8 in, Cabinet Depth 42.1 in, Cabinet Height 19.6 in, Cabinet Width 20.7 in, Compatible with Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews