Shop KASCO

Robust-Aire Diffused Aeration

  • Mfr # RA3
  • Zoro # G022903423

product price: 
$
5,094.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bubble Size
1 to 3 mm
Cabinet Width
16.9 in
Air Flow Rate (Maximum)
4.5 scfm
Includes
Cabinet, Compressor, Diffuser
Manufacturer Warranty Length
15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RA3
Zoro #
G022903423
UPC #
727168603002
Country of Origin
United States

Dimensions

Bubble Size
1 to 3 mm
Cabinet Width
16.9 in
Manufacturer Warranty Length
15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
Air Tubing Roll Length
100 ft
Active Membrane Diameter
15 in
Tubing Diameter
3/8 in
Air Tubing Diameter
3/8 in
Compatible Intake Pipe Size
1 in
Cabinet Depth
22.4 in
Cabinet Height
13.4 in
Diffuser Width
15.5 in
Diffuser Length
23 in
Minimum Depth Required
6 ft
Fits Chest Size
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition

Details

Air Flow Rate (Maximum)
4.5 scfm
Includes
Cabinet, Compressor, Diffuser
Horsepower
1/2 hp
Bubble Type
Fine
Discharge Type
Diffuser
Number of Compressors
1
Compressor Mount Type
Large Cabinet
Active Surface Area
2 acre
Diffuser Frame Material
Stainless Steel (Base)
Number of Diffusers
3
Duty Cycle
Continuous
Compatible with Media Type
Air
Frequency
60 Hz
Compressor Mount Material
Powder Coated Aluminum
Item
Aeration Diffuser
Features
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Number of Air Tubing Rolls
3
Diffuser Hose Material
Low-Density Polyethylene, Rubber
Phase
Single
Standards
UL/CSA Recognized

Description

Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 4.5 scfm, Active Surface Area 2 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 3, Number of Compressors 1, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 3/8 in, Cabinet Depth 22.4 in, Cabinet Height 13.4 in, Cabinet Width 16.9 in, Compatible with Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.