Shop KASCO

Robust-Aire Diffused Aeration

  • Mfr # RA8
  • Zoro # G022903706

product price: 
$
12,811.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
UL/CSA Recognized
Diffuser Frame Material
Stainless Steel (Base)
Discharge Type
Diffuser
Number of Compressors
3
Bubble Size
1 to 3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RA8
Zoro #
G022903706
UPC #
727168608007
Country of Origin
United States

Dimensions

Bubble Size
1 to 3 mm
Diffuser Width
15.5 in
Minimum Depth Required
6 ft
Cabinet Width
20.7 in
Manufacturer Warranty Length
15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
Air Tubing Diameter
5/8 in
Cabinet Depth
42.1 in
Diffuser Length
23 in
Active Membrane Diameter
15 in
Compatible Intake Pipe Size
1 in
Air Tubing Roll Length
100 ft
Tubing Diameter
5/8 in
Cabinet Height
19.6 in
Fits Chest Size
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition

Details

Standards
UL/CSA Recognized
Diffuser Frame Material
Stainless Steel (Base)
Discharge Type
Diffuser
Number of Compressors
3
Compressor Mount Material
Powder Coated Aluminum
Compressor Mount Type
Large Cabinet
Item
Aeration Diffuser
Diffuser Hose Material
Low-Density Polyethylene, Rubber
Number of Diffusers
8
Bubble Type
Fine
Phase
Single
Duty Cycle
Continuous
Number of Air Tubing Rolls
0
Compatible with Media Type
Air
Horsepower
1/2 hp
Includes
Cabinet, Compressor, Diffuser
Active Surface Area
9 acre
Features
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Air Flow Rate (Maximum)
13.5 scfm

Description

Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 13.5 scfm, Active Surface Area 9 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 3, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 5/8 in, Cabinet Depth 42.1 in, Cabinet Height 19.6 in, Cabinet Width 20.7 in, Compatible with Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.